| Shank Length | 7 in |
| Handle Material | SoftFinish® Cushion Grip |
| Overall Length | 11.5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Weight | 0.25 LB |
| Shank Length | 7 in |
| Handle Material | SoftFinish® Cushion Grip |
| Overall Length | 11.5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Weight | 0.25 LB |