| Overall Length | 11.8 in |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 7 in |
| Weight | 0.36 LB |
| Overall Length | 11.8 in |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 7 in |
| Weight | 0.36 LB |