| Tip Size Symbol | #1, #2, #3 |
| Tip Size | 3.500 mm, 4.500 mm, 6.500 mm |
| Tip Type | Phillips®, Slotted |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 1.4 LB |
| Tip Size Symbol | #1, #2, #3 |
| Tip Size | 3.500 mm, 4.500 mm, 6.500 mm |
| Tip Type | Phillips®, Slotted |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 1.4 LB |