| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #1, #2, #3 |
| Tip Size | 2 mm, 2.500 mm, 3 mm, 3.500 mm, 4.500 mm, 6.500 mm |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.0 LB |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #1, #2, #3 |
| Tip Size | 2 mm, 2.500 mm, 3 mm, 3.500 mm, 4.500 mm, 6.500 mm |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.0 LB |