| Shank Length | 2.4 in |
| Tip Size | #0 |
| Tip Type | Phillips® |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Insulated |
| Overall Length | 6.5 in |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.76 LB |
| Shank Length | 2.4 in |
| Tip Size | #0 |
| Tip Type | Phillips® |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Insulated |
| Overall Length | 6.5 in |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.76 LB |