| Shank Type | Insulated |
| Overall Length | 7.5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Tip Size | #1 |
| Shank Length | 3 in |
| Tip Type | Phillips® |
| Weight | 0.14 LB |
| Shank Type | Insulated |
| Overall Length | 7.5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Tip Size | #1 |
| Shank Length | 3 in |
| Tip Type | Phillips® |
| Weight | 0.14 LB |