| Handle Material | SoftFinish® Cushion Grip |
| Shank Type | Insulated |
| Tip Size | #2 |
| Shank Length | 4 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 8.6 in |
| Tip Type | Phillips® |
| Weight | 0.22 LB |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Type | Insulated |
| Tip Size | #2 |
| Shank Length | 4 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 8.6 in |
| Tip Type | Phillips® |
| Weight | 0.22 LB |