| Tip Type | Phillips® |
| Overall Length | 10.6 in |
| Shank Length | 6 in |
| Tip Size | #3 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Insulated |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.4 LB |
| Tip Type | Phillips® |
| Overall Length | 10.6 in |
| Shank Length | 6 in |
| Tip Size | #3 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Insulated |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.4 LB |