| Overall Length | 8.9 in |
| Shank Length | 5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Opening Type | Hex |
| Opening Size | 5/16 in |
| Weight | 0.25 LB |
| Overall Length | 8.9 in |
| Shank Length | 5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Opening Type | Hex |
| Opening Size | 5/16 in |
| Weight | 0.25 LB |