| Opening Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Opening Type | Hex |
| Inch/Metric | Metric |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.11 LB |
| Opening Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Opening Type | Hex |
| Inch/Metric | Metric |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.11 LB |