| Opening Size | 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
| Opening Type | Hex |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Inch/Metric | Inch |
| Weight | 1.52 LB |
| Opening Size | 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
| Opening Type | Hex |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Inch/Metric | Inch |
| Weight | 1.52 LB |