| Shank Type | Solid Shaft |
| Opening Size | 12 mm |
| Shank Finish | Nickel Plated |
| Opening Type | Hex |
| Handle Type | T-Handle |
| Handle Color | Red |
| Inch/Metric | Metric |
| Handle Length | 100 mm |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 125 mm |
| Weight | 0.25 LB |
| Shank Type | Solid Shaft |
| Opening Size | 12 mm |
| Shank Finish | Nickel Plated |
| Opening Type | Hex |
| Handle Type | T-Handle |
| Handle Color | Red |
| Inch/Metric | Metric |
| Handle Length | 100 mm |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 125 mm |
| Weight | 0.25 LB |