| Opening Size | 5/16 in |
| Handle Length | 4 in |
| Shank Type | Solid Shaft |
| Shank Finish | Nickel Plated |
| Shank Length | 6 in |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Handle Color | Yellow |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Type | T-Handle |
| Weight | 0.2 LB |
| Opening Size | 5/16 in |
| Handle Length | 4 in |
| Shank Type | Solid Shaft |
| Shank Finish | Nickel Plated |
| Shank Length | 6 in |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Handle Color | Yellow |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Type | T-Handle |
| Weight | 0.2 LB |