| Handle Type | T-Handle |
| Shank Type | Solid Shaft |
| Opening Type | Hex |
| Shank Length | 6 in |
| Handle Length | 4 in |
| Inch/Metric | Inch |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Opening Size | 1/2 in |
| Handle Color | Yellow |
| Shank Finish | Nickel Plated |
| Weight | 0.3 LB |
| Handle Type | T-Handle |
| Shank Type | Solid Shaft |
| Opening Type | Hex |
| Shank Length | 6 in |
| Handle Length | 4 in |
| Inch/Metric | Inch |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Opening Size | 1/2 in |
| Handle Color | Yellow |
| Shank Finish | Nickel Plated |
| Weight | 0.3 LB |