| Opening Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
| No. of Pieces | 6 |
| Shank Length | 6 in |
| Shank Type | Solid Shaft |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Finish | Nickel Plated |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Handle Length | 4 in |
| Weight | 1.25 LB |

