| Tip Size | T7 |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Overall Length | 4.9 in |
| Shank Diameter | 0.139 in |
| Shank Length | 2 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Weight | 0.07 LB |
| Tip Size | T7 |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Overall Length | 4.9 in |
| Shank Diameter | 0.139 in |
| Shank Length | 2 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Weight | 0.07 LB |