| Shank Length | 2.4 in |
| Overall Length | 5.3 in |
| Tip Type | Torx® |
| Shank Diameter | 0.139 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size | T8 |
| Shank Type | Round |
| Handle Material | Plastic |
| Weight | 0.07 LB |
| Shank Length | 2.4 in |
| Overall Length | 5.3 in |
| Tip Type | Torx® |
| Shank Diameter | 0.139 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size | T8 |
| Shank Type | Round |
| Handle Material | Plastic |
| Weight | 0.07 LB |