| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Torx® |
| Tip Size | T15 |
| Shank Diameter | 0.157 in |
| Overall Length | 6.7 in |
| Handle Material | Plastic |
| Shank Length | 3 in |
| Weight | 0.13 LB |
| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Torx® |
| Tip Size | T15 |
| Shank Diameter | 0.157 in |
| Overall Length | 6.7 in |
| Handle Material | Plastic |
| Shank Length | 3 in |
| Weight | 0.13 LB |