| Tip Type | Torx® |
| Tip Size Symbol | T-6, T-7, T-8, T-9, T-10, T-15 |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.77 LB |
| Tip Type | Torx® |
| Tip Size Symbol | T-6, T-7, T-8, T-9, T-10, T-15 |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.77 LB |