| Tip Type | Torx® |
| Tip Size Symbol | T-6, T-8, T-10, T-15, T-20, T-25, T-27, T-30 |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 1.28 LB |
| Tip Type | Torx® |
| Tip Size Symbol | T-6, T-8, T-10, T-15, T-20, T-25, T-27, T-30 |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 1.28 LB |