| Shank Type | Round |
| Tip Finish | Chrome Top |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Tip Type | Torx® |
| Tip Size Symbol | IP8, IP10, IP15, IP20, IP25, IP30, IP40 |
| Weight | 1.3 LB |
| Shank Type | Round |
| Tip Finish | Chrome Top |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Tip Type | Torx® |
| Tip Size Symbol | IP8, IP10, IP15, IP20, IP25, IP30, IP40 |
| Weight | 1.3 LB |