| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Tip Type | Torx® |
| Handle Material | Plastic |
| Shank Diameter | 5/32 in |
| Shank Length | 3.9 in |
| Tip Size | T15 |
| Weight | 0.07 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Tip Type | Torx® |
| Handle Material | Plastic |
| Shank Diameter | 5/32 in |
| Shank Length | 3.9 in |
| Tip Size | T15 |
| Weight | 0.07 LB |