| Tip Size | T15 |
| Shank Diameter | 7/32 in |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Shank Length | 7.9 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Weight | 0.13 LB |
| Tip Size | T15 |
| Shank Diameter | 7/32 in |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Shank Length | 7.9 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Weight | 0.13 LB |