| Inch/Metric | Inch |
| Handle Color | Yellow |
| Shank Finish | Chrome Plated |
| Handle Material | SoftFinish® Cushion Grip |
| Tip Size | 1/2 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Tip Type | Ball Hex |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 2.58 LB |

