| Inch/Metric | Metric |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Finish | Chrome Plated |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Tip Type | Ball Hex |
| Handle Color | Red |
| Weight | 0.0 LB |
| Inch/Metric | Metric |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Finish | Chrome Plated |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size | 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Tip Type | Ball Hex |
| Handle Color | Red |
| Weight | 0.0 LB |