| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #1, #2, #3 |
| Tip Size | 5.500 mm, 6.500 mm, 8 mm |
| Shank Material | Tool Steel |
| Weight | 7.09 LB |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #1, #2, #3 |
| Tip Size | 5.500 mm, 6.500 mm, 8 mm |
| Shank Material | Tool Steel |
| Weight | 7.09 LB |