| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 3.1 in |
| Handle Material | Plastic |
| Overall Length | 7.1 in |
| Tip Thickness | 0.02 in |
| Tip Type | Slotted |
| Shank Finish | Chrome Plated |
| Shank Type | Round |
| Weight | 0.05 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 3.1 in |
| Handle Material | Plastic |
| Overall Length | 7.1 in |
| Tip Thickness | 0.02 in |
| Tip Type | Slotted |
| Shank Finish | Chrome Plated |
| Shank Type | Round |
| Weight | 0.05 LB |