- 8.10" Long
- Standard Tip
- Round Shank
| Shank Finish | Chrome Plated |
| Shank Length | 3.9 in |
| Shank Type | Round |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Width | 5/32 in |
| Tip Thickness | 0.031 in |
| Overall Length | 8.1 in |
| Tip Size | 0.031 in |
| Weight | 0.08 LB |

