| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #1 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Shank Finish | Chrome Plated |
| Weight | 0.65 LB |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #1 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Shank Finish | Chrome Plated |
| Weight | 0.65 LB |