| Handle Material | Cellulose Acetate |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Finish | Chrome Plated |
| Shank Type | Hex |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Overall Length | 8.4 in |
| Shank Length | 4 in |
| Weight | 0.26 LB |
| Handle Material | Cellulose Acetate |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Finish | Chrome Plated |
| Shank Type | Hex |
| Tip Size | #2 |
| Tip Type | Phillips® |
| Overall Length | 8.4 in |
| Shank Length | 4 in |
| Weight | 0.26 LB |