- 39 Pc. Security Bit Set
- Includes Hex, Phillips®, Pozidriv®, Slotted, Square, Torq-Set®, & Spanner Bits
features
- Precision machined exact fit tips
- Through hardened
- Bits of modified S2 tool steel
includes
- 1/4" drive bit holding socket
- Compact molded storage box
- Standard bit holding handle
- Standard 1/4" magnetic bit holder
| No. of Pieces | 39 |
| Drive Size | 1/4 in |
| Handle Material | Plastic |
| Shank Finish | Natural |
| Shank Material | Steel |
| Tip Type | Hex, Phillips®, Pozidriv®, Slotted, Square, Torq-Set®, Spanner |
| Shank Type | Round |
| Set Includes | TR- Hex, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, TR-TORX, TR8, 10, 15, 20, 25, 27, 30, 40, Spanner - #4, #6, #8, #10, Tri-Wing - #1, #2, #3, #4, Torq-Set - #6, #8, #10, Square - #1, #2, #3, PoziDriv - #0, #1, #2, #3, Slotted - 6.5, 8.0, Phillips - #1, #2 |
| Weight | 2.58 LB |

