- 3 Slotted Bits
- 4 Phillips Bits
- 3 Torx® Bits
- 1/4" Bit Holder
features
- Magnetic bit holder
- Slide-out drawer
- Compact storage box turns into handle
- Durable
- Lightweight
includes
- 1/4" magnetic bit holder
- Plastic storage box
- 10 hardened, chrome vanadium, molybdenum steel bits
| No. of Pieces | 11 |
| Size (text) | Slotted 5.5 mm, Slotted 6.5 mm, Slotted 8.0 mm, Phillips 0, Phillips 1, Phillips 2, Phillips 3, Torx T10, Torx T15, Torx T20 |
| Weight | 0.25 LB |

