Skip to content Skip to navigation menu
Wilkerson Corp.D28-04-FLG0

D28-04-FLG0

Bowl
Item #103840383
  • 1/2 in NPT Port Type
Wilkerson Corp.D28-04-FLG0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in NPT Port Type
Port Size 1/2 in
Bowl Material Aluminum
Port Type NPT
Weight 5.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison