- In-Line Lubricator Type
| Body Material | Aluminum |
| Length | 2.93 in |
| Seal Material | Nitrile |
| Lubricator Type | In-Line |
| Height | 1.3 in |
| Weight | 0.22 LB |
| Body Material | Aluminum |
| Length | 2.93 in |
| Seal Material | Nitrile |
| Lubricator Type | In-Line |
| Height | 1.3 in |
| Weight | 0.22 LB |