- 3/4 in NPT Port Size
| Operating Temperature Range | 32 to 150 °F |
| Port Size | 3/4 in |
| Width | 2.9 in |
| Height | 5.87 in |
| Type | Standard |
| Port Type | NPT |
| Weight | 0.0 LB |
| Operating Temperature Range | 32 to 150 °F |
| Port Size | 3/4 in |
| Width | 2.9 in |
| Height | 5.87 in |
| Type | Standard |
| Port Type | NPT |
| Weight | 0.0 LB |