Skip to content Skip to navigation menu
Bastard Cut Mill File (USA Type)-Two Flat Edges with Ergo™ Handle

1-143-12-1-2

Bastard Cut Mill File (USA Type)-Two Flat Edges with Ergo™ Handle
Item #118842567
  • 12 in Length
  • Bastard Cut Style
  • Flat Shape
Bastard Cut Mill File (USA Type)-Two Flat Edges with Ergo™ Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • Bastard Cut Style
  • Flat Shape

features

  • Surfaces and edges are Single cut. Suitable for engineering and sharpening file applications. Can be used for polishing and deburring work in lathes. Widely used for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc.
Cut Style Bastard
Shape Flat
Length 12 in
Handle Type Ergo™
Weight 0.83 LB
EAN or UPC 7311518295691
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison