- 70 in Overall Length
- 3 in Head Width
- 3 in Head Thickness
features
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Easy-to-read laser marked scales
- Fast, accurate, and easy to set
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Dual-scale calibrated dual direction
- Positive lock with spring-loaded pull-down lock ring
| Drive Size | 1 in |
| Torque Range | 200-1000 ft-lb, 305-1322 Nm |
| Overall Length | 70 in |
| Head Width | 3 in |
| D | 1.5 in |
| Head Thickness | 3 in |
| Graduation | 5 Nm |
| Weight | 42.549 LB |
| EAN or UPC | 662459182012 |

