- 19.1 in Overall Length
- 1 1/4 in Head Width
features
- Torque-then-angle allows the user to torque fasteners and then switch to angle without removing the torque wrench from the fastener
- Highly configurable ten presets with the ability to customize numerous functions (sleep mode, LCD display, calibration, etc.) and store up to 50 records
- Ratchet mechanism features Snap-on® Dual 80® Design—only 4.5° of ratchet arc
- Four alert modes (LCD, Dual LED, Audible, Vibratory)
- Features an internal translation feature that allows the user to select a language for the LCD to display (English, French, German or Spanish)
- Textured grip offers a comfortable, non-slip surface
- Flared end prevents your hand from slipping off during high-leverage applications
- Protected end cap design with solid brass contacts prevents accidental loosening and ensures continuity
- Dual progressive LEDs allow user to see active torque at various work positions
- enables user to anticipate torque and slow down as they get closer to desired torque level
- Large LCD screen numbers become larger and bolder during active torque making it easier to read during use
- Cycle counter to ensure how many fasteners have been torqued
- Unique design offers a streamlined shape with a knurled, non-slip grip—important when working in oily/greasy environments
- Two year warranty
- Torque then angle allows the user to torque fasteners and then switch to angle without removing the torque wrench from the fastener
- Long battery life: 80 hours continuous use
- Uses (3) AA alkaline batteries (included)
- Low-profile buttons protect against accidental activation
- Six measurement modes (ft-lb, in-lb, Nm, Kgcm, dNm, angle)
| Angle Range | 0–360° |
| Head Type | Sealed Flex Head |
| Angle Accuracy | ±1% of Reading, ±1° @ Angular Velocity >10°/Sec <180°/Sec |
| Ratchet Service Kit | RKRF80 |
| Storage Case | PBATECH100B |
| Square Drive | 3/8 in |
| Gear Action | 4.5° |
| Battery Type | Lithium Metal |
| Torque Accuracy | ±2% CW and ±3% CCW, 20 - 100% of full scale |
| Color | Chrome |
| Torque Range | 5–100 ft-lb, 60–1200 in-lb, 6.8–135.0 Nm |
| Weight Without Batteries | 2.85 lbs |
| Flex Joint Repair Kit | RKRQD2JT |
| Overall Length | 19.1 in |
| Head Width | 1 1/4 in |
| No. of Batteries | 1 |
| Weight | 4.465 LB |
| EAN or UPC | 662459182159 |

