- 16 in Overall Length
- 1.43 in Head Width
- 1.2 in Head Thickness
features
- Fast, accurate, and easy to set
- Dual-scale calibrated dual direction
- Easy-to-read laser marked scales
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Positive lock with spring-loaded pull-down lock ring
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
| Drive Size | 3/8 in |
| Overall Length | 16 in |
| Head Thickness | 1.2 in |
| Torque Range | 10-100 ft-lb, 16.9-132.2 Nm |
| Head Width | 1.43 in |
| Graduation | 0.5 Nm |
| D | 1.4 in |
| Weight | 3.197 LB |
| EAN or UPC | 662459181978 |

