- 16 in Overall Length
- 1.43 in Head Width
- 1.2 in Head Thickness
features
- Easy-to-read laser marked scales
- Positive lock with spring-loaded pull-down lock ring
- Ergonomic comfort-grip
- Fast, accurate, and easy to set
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Dual scale calibrated dual direction
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Meets or exceeds ASME standards, ISO 6789 standards
| Drive Size | 3/8 in |
| Overall Length | 16 in |
| Head Width | 1.43 in |
| Head Thickness | 1.2 in |
| Torque Range | 10-100 ft-lb, 16.9-132.2 Nm |
| D | 1.4 in |
| Graduation | 1 Nm |
| Weight | 2.765 LB |
| EAN or UPC | 662459182104 |

