- 20 in Overall Length
features
- Easy-to-read laser marked scales
- Rugged for Industrial use
- Positive lock with spring loaded pull down lock ring
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Fast, accurate and easy to set
- Flex Head pivots 15 degrees in both directions
- Meets or exceeds ASME standards, ISO 6789 standards
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Single scale, dual direction
| Graduation | 0.5 Nm |
| Torque Range | 16.5-71.9 ft-lb, 20-100 Nm |
| Shank Size | J |
| Overall Length | 20 in |
| Weight | 2.897 LB |
| EAN or UPC | 662459182197 |

