- 6.2 in Overall Length
- 0.68 in Head Width
- 0.86 in Head Thickness
features
- Durable, non-slip cushion grip
- Uses universal round shank interchangeable heads
- The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
- Tamper proof torque setting for production line use
- Meets or exceeds ASME B107.14-2004, ISO 6792
- Accuracy: +/- 4% of indicated value, in direction of torque indicator, from 20% to 100% of full scale
- Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations.
- Torque values can be calibrated in english or metric setting
- Uses "J" shank heads
- Audible click and feel impulse torque control mechanism
| Torque Range | 60-300 in-lb, 6.8-34 Nm |
| Head Width | 0.68 in |
| D | 1.4 in |
| Shank Size | J |
| Overall Length | 6.2 in |
| Head Thickness | 0.86 in |
| Weight | 0.926 LB |
| EAN or UPC | 662459182289 |

