- 15 1/2 in Overall Length
- 1 3/16 in Head Width
features
- Two year warranty
- Knurled handle for a secure grip
- left-hand metal battery cap resists unintended loosening
- With a working torque range of 5–100 ft-lb, a technician can work on a wide range of automotive applications
- New, heavy-duty yoke designed to accept higher torque loads
- Patent-pending Snap-on® Multi Axis Gyro Compensation provides a high-level of accuracy even while in a flexed position
- Compact length (15-3/8") and handle diameter (1") allows access to tight engine compartments
- All metal construction including the ratchet, yoke, tube and handle for durability
- Snap-on® 80 tooth ratchet for optimal blend of strength and reduced swing arc (4.5°)
- Includes standard ATECH features such as dual progressive LED’s, large, backlit LCD screen, four alert modes, multiple measurement modes and presets, power interruption technology and more
| Battery Type | Lithium Metal |
| Flex Joint Repair Kit | TECH2FRATA |
| Head Type | Sealed Flex Head |
| Overall Length | 15 1/2 in |
| Square Drive | 3/8 in |
| Ratchet Service Kit | RKRFBO |
| No. of Batteries | 1 |
| Head Width | 1 3/16 in |
| Gear Action | 5° |
| Torque Range | 5–100 ft-lb, 60–1200 in-lb, 7–135 Nm |
| Color | Chrome |
| Storage Case | PBQD2 |
| Weight Without Batteries | 1.6 lbs |
| Weight | 2.48 LB |
| EAN or UPC | 662459182142 |

