- 10 in Overall Length
- 1.06 in Head Width
- 0.93 in Head Thickness
features
- Ergonomic comfort-grip
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Positive lock with spring-loaded pull-down lock ring
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Easy-to-read laser marked scales
- Dual scale calibrated dual direction
- Meets or exceeds ASME standards, ISO 6789 standards
- Fast, accurate, and easy to set
| D | 1.06 in |
| Head Thickness | 0.93 in |
| Graduation | 1 Nm |
| Overall Length | 10 in |
| Drive Size | 1/4 in |
| Head Width | 1.06 in |
| Torque Range | 20–150 in-lb, 2.8-15.3 Nm |
| Weight | 1.147 LB |
| EAN or UPC | 662459182074 |

