- 23.5 in Overall Length
- 0.94 in Head Width
- 0.86 in Head Thickness
features
- Torque values can be calibrated in english or metric setting
- Accuracy: +/- 4% of indicated value, in direction of torque indicator, from 20% to 100% of full scale
- Pre Set Torque wrenches are designed for use on production lines and other applications where a specific torque is required for repetitive operations.
- Uses universal round shank interchangeable heads
- Tamper proof torque setting for production line use
- Uses "Y" shank heads
- The design fabrication and materials used have been developed in coordination with major manufactures in actual production use
- Durable, non-slip cushion grip
- Audible click and feel impulse torque control mechanism
- Meets or exceeds ASME B107.14-2004, ISO 6799
| Head Thickness | 0.86 in |
| Head Width | 0.94 in |
| Torque Range | 40-200 ft-lb, 54-271 Nm |
| Overall Length | 23.5 in |
| Shank Size | Y |
| D | 1.4 in |
| Weight | 2.977 LB |
| EAN or UPC | 662459188410 |

