- 11 2/3 in Overall Length
- 7/8 in Head Width
features
- Flex yoke design (15°)
- Knurled handle provides a secure, non-slip gripping surface
- Only weighs .93 lb
- Ability to get in tight recesses makes it an ideal torque wrench for close clearance applications (valve covers)
- (5) scale references (ft-lb, in-lb, Nm, Kg-cm, dNm)
- Same features as existing ATECH series torque wrenches
- Compact steel body electronic torque wrench based on ATECH STEEL design
- 11.6" L and .90" Diameter
- Patent pending
- 72 tooth gear (1/4" drive) and 80 tooth gear (3/8" drive)
- Uses (1) AA battery
- (4) alert modes (LCD, LED, vibratory, audible)
- Two year warranty
- ±2% CW and 3% CCW (20–100% FS)
| Ratchet Service Kit | RKRT72A |
| Head Width | 7/8 in |
| Weight Without Batteries | 0.93 lbs |
| No. of Batteries | 1 |
| Overall Length | 11 2/3 in |
| Torque Range | 1–20 ft-lb, 12–240 in-lb, 1.36–27.12 Nm |
| Gear Action | 5° |
| Storage Case | PBATECH240M |
| Flex Joint Repair Kit | TECH1FRATA |
| Square Drive | 1/4 in |
| Head Type | Sealed Flex Head |
| Battery Type | Lithium Metal |
| Color | Chrome |
| Weight | 0.93 LB |
| EAN or UPC | 662459182135 |

