- 18 in Overall Length
- 1.7 in Head Width
- 1.40 in Head Thickness
features
- Fast, accurate, and easy to set
- Dual-scale calibrated dual direction
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Easy-to-read laser marked scales
- Positive lock with spring-loaded pull-down lock ring
| Torque Range | 300-2,500 in-lb, 39.6-276.9 Nm |
| Graduation | 10 Nm |
| Head Width | 1.7 in |
| Drive Size | 1/2 in |
| Overall Length | 18 in |
| Head Thickness | 1.40 in |
| D | 1.4 in |
| Weight | 4.0 LB |
| EAN or UPC | 662459182050 |

