- 11.25 in Overall Length
- 1.06 in Head Width
- 0.93 in Head Thickness
features
- Fast, accurate, and easy to set
- Easy-to-read laser marked scales
- Dual-scale calibrated dual direction
- Positive lock with spring-loaded pull-down lock ring
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
| Head Thickness | 0.93 in |
| Overall Length | 11.25 in |
| Head Width | 1.06 in |
| Graduation | 1 Nm |
| D | 1.06 in |
| Drive Size | 3/8 in |
| Torque Range | 30-250 in-lb, 4.0-27.7 Nm |
| Weight | 1.4 LB |
| EAN or UPC | 662459181954 |

