- 11.25 in Overall Length
- 1.06 in Head Width
- 1.06 in Head Thickness
features
- Positive lock with spring-loaded pull-down lock ring
- Ergonomic comfort-grip
- Easy-to-read laser marked scales
- Fast, accurate, and easy to set
- Meets or exceeds ASME standards, ISO 6789 standards
- Accuracy: ± 4% CW ± 6% CCW of indicated value, CW, from 20% to 100% of full scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
- Dual scale calibrated dual direction
| Overall Length | 11.25 in |
| Head Width | 1.06 in |
| Drive Size | 3/8 in |
| Head Thickness | 1.06 in |
| D | 1.06 in |
| Torque Range | 30-250 in-lb, 4.0-27.7 Nm |
| Graduation | 1 Nm |
| Weight | 1.244 LB |
| EAN or UPC | 662459182081 |

