- 26.7 in Overall Length
- 1 5/8 in Head Width
features
- Dual progressive LEDs allow user to see active torque at various work positions
- enables user to anticipate torque and slow down as they get closer to desired torque level
- Features an internal translation feature that allows the user to select a language for the LCD to display (English, French, German or Spanish)
- Long battery life: 80 hours continuous use
- Six measurement modes (ft-lb, in-lb, Nm, Kgcm, dNm, angle)
- Protected end cap design with solid brass contacts prevents accidental loosening and ensures continuity
- Highly configurable ten presets with the ability to customize numerous functions (sleep mode, LCD display, calibration, etc.) and store up to 50 records
- Flared end prevents your hand from slipping off during high-leverage applications
- Two year warranty
- Ratchet mechanism features Snap-on® Dual 80® Design—only 4.5° of ratchet arc
- Torque-then-angle allows the user to torque fasteners and then switch to angle without removing the torque wrench from the fastener
- Large LCD screen numbers become larger and bolder during active torque making it easier to read during use
- Torque then angle allows the user to torque fasteners and then switch to angle without removing the torque wrench from the fastener
- Cycle counter to ensure how many fasteners have been torqued
- Low-profile buttons protect against accidental activation
- Uses (3) AA alkaline batteries (included)
- Textured grip offers a comfortable, non-slip surface
- Four alert modes (LCD, Dual LED, Audible, Vibratory)
- Unique design offers a streamlined shape with a knurled, non-slip grip—important when working in oily/greasy environments
| Angle Range | 0–360° |
| No. of Batteries | 3 |
| Weight Without Batteries | 4.35 lbs |
| Head Width | 1 5/8 in |
| Included | Blow Molded Storage Case |
| Gear Action | 4.5° |
| Torque Accuracy | ±2% CW and ±3% CCW, 20 - 100% of full scale |
| Color | Chrome |
| Torque Range | 12.5-250 ft-lb, 150-3000 in-lb, 16.9-339 Nm |
| Ratchet Service Kit | RKRS80A |
| Head Type | Sealed Flex Head |
| Flex Joint Repair Kit | RKRSX936JT |
| Battery Type | AA Alkaline |
| Overall Length | 26.7 in |
| Angle Accuracy | ±1% of Reading, ±1° @ Angular Velocity >10°/Sec <180°/Sec |
| Square Drive | 1/2 in |
| Weight | 6.4 LB |
| EAN or UPC | 662459182166 |

